Beli lampu baterai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JLD Working Lamp (Lampu Sorot)
    Mulai

    Rp159.900

    JLD Working Lamp (Lampu Sorot)
    Deskripsi:
    JLD LED lampu cordless Antarmuka baterai Makita LED work light Easy to carryUsed for fix car machine and other outdoor working at night
    atribut:
    • Voltage (V): 26
  2. BOSCH Cordless Workligh (Lampu Kerja)
    Mulai

    Rp2.199.900

    BOSCH Cordless Workligh (Lampu Kerja)
    Deskripsi:
    -Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "
    atribut:
    • Battery Voltage (V): 18
    • Operating Time 14.4V (minute/Ah): 80 (14.4V)
    • Operating Time 18V (minute/Ah): 100
    • Brightness Levels: 2
    • Luminous Flux (Lumen): 1900
    • Part Number: 601446400
  3. Jason Working Lamp
    42%
    Mulai

    Rp91.900

    Jason Working Lamp
    Deskripsi:
    Convenient on-off switch
    atribut:
    • Length (m): 5
    • Voltage (V): AC 220
    • Power (W): 60
  4. LITE-ON Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.399.900

    LITE-ON Inverter (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phasa: 3 Phase
    • Voltage (V): 380
    • Cooling Method: Fan
  5. TOTAL Lithium-Ion Portable Lamp
    Mulai

    Rp429.900

    TOTAL Lithium-Ion Portable Lamp
    Deskripsi:
    Package comes with: 1 pc 20V 2.0Ah Battery 1 pc Fast Intelligent Charger
  6. KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Mulai

    Rp2.899.900

    KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)
    Deskripsi:
    KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.
    atribut:
    • Voltage (V): 12
    • Overall Width (mm): 145
    • Overall Depth (mm): 165
    • Ingress Protection Rating (IP Rating): IP65
    • Bulb Type: LED
    • Light Type: Floodlight
    • Beam Angle (°): 120
    • Body Material: Aluminium Die-cast Alloy
    • Includes: Car Adaptor
    • Lumens (lm): 700
    • Maximum Wattage (W): 100
    • Number of Bulbs: 1
    • Overall Height (mm): 250
    • Power Source: Rechargeable Battery
    • Sensor Type: No Sensor
  7. Onda Water Shutoff Valve (Stop Kran)
    28%
    Mulai

    Rp81.900

    Onda Water Shutoff Valve (Stop Kran)
    Deskripsi:
    Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
  8. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  9. DENSAN Hands Pooler Mini Type
    39%
    Mulai

    Rp139.900

    DENSAN Hands Pooler Mini Type
    atribut:
    • Specification: Mini type
    • Overall Length (mm): 90
    • Weight (g): 110
  10. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  11. Sunrei Work Light
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  12. WESTWARD Retaining Ring Plier Set (Set Perkakas)
    Mulai

    Rp659.900

    WESTWARD Retaining Ring Plier Set (Set Perkakas)
    Deskripsi:
    This set includes various tools designed to help install and remove internal and external retaining rings.
    atribut:
    • Plier Material: Steel
    • Item: Retaining Ring Plier Set
    • For Maximum Bore Diameter (inch): 4 13/16
    • For Maximum Shaft Diameter (inch): 4
    • For Minimum Bore Diameter (inch): 1 13/16
    • For Minimum Shaft Diameter (inch): 1 9/16
    • For Ring Type: External, Internal
    • Handle Style: Plastic Coated
    • Includes: Carrying Case
    • Number of Pliers: 12
    • Tip Angle (°): 0, 45, 90
  13. TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    Mulai

    Rp1.299.900

    TOTAL Rechargeable LED Flood Light (Lampu Sorot)
    atribut:
    • Voltage (V): DC 12
    • Power (W): 20
    • Capacity (lumens): 1400
    • Color Temperature (Kelvin): 6400
    • Refill Time (hour): 4-5
    • Battery: 7.4V/2200mAH Lithium
    • Insulation class: IP44
    • Operating Time (hour): 2.5
  14. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
Daftar Harga lampu baterai Terbaru November 2026
JLD Working Lamp (Lampu Sorot)Rp159.900
JLD Cordless Drill Battery (Mesin Bor Baterai)Rp129.900
BOSCH Cordless Workligh (Lampu Kerja)Rp2.199.900
Jason Working LampRp91.900
KRISBOW Lampu Proyek LEDRp99.900
LITE-ON Inverter (Inverter Drive Kecepatan Variabel)Rp6.399.900
JLD Lampu EmergencyRp139.900
TOTAL Lithium-Ion Portable LampRp429.900
KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Rp2.899.900
KRISBOW Wire Wheel Brush (Sikat Kawat Piring)Rp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)